Griggs Brass Rectangular Entrance Door Set with Lever Handle in Satin Brass

Part #SH441366  |  Item #7848615  |  Manufacturer Part #441366

$ 279.00 EACH
(Pricing is for Satin Brass)

Color/Finish:
Satin Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Left or right handing options.

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI GRADE

Application: Residential

Base Plate Width: 3-1/8 in

Collection: Griggs

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 3-1/4 in

Door Hardware Type: [Lever, Lock]

Fire Rated: No

Handle Length in : 4-1/2 in

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

Height: 19-1/2 in

Lock Type: [Entrance Door Set, Single Point]

MA Approved: No

Material: Brass

Overall Height: 19-1/2 in

Shape: Rectangular

Size: 2-3/4 in

Smart Home Enabled: No

UL Listed: No

WaterSense Labeled: No

Width: 3-1/8 in