18-3/8 in. Rectangular Appliance Pull in Chrome

You last purchased this on
 
Signature Hardware

Grohl 18-3/8 in. Rectangular Appliance Pull in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Grohl 18-3/8 in. Rectangular Appliance Pull in Chrome

  • Fast #
  • Part #SH453296
  • Item #8333434
  • Manufacturer Part #453296
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Grohl
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-3/8 in
Hardware Included:
Yes
Hardware Type:
Pull
Height:
18-3/8 in
Material:
Brass
Product Type:
Appliance Pull
Shape:
Rectangular
Style:
Traditional
Width:
18-3/8 in