Signature Hardware

Grohl 18-3/8 in. Rectangular Appliance Pull in Oil Rubbed Bronze

Part #SH453297  |  Item #8333432  |  Manufacturer Part #453297

$ 79.95 EACH

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Grohl

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 1-3/8 in

Hardware Included: Yes

Hardware Type: Pull

Height: 18-3/8 in

Material: Brass

Product Type: Appliance Pull

Shape: Rectangular

Style: Traditional

Weight: 2

Width: 18-3/8 in