Signature Hardware

Grohl 6-1/4 in. Rectangular Cabinet Pull in Satin Brass

Part #SH453314  |  Item #8333399  |  Manufacturer Part #453314

$ 16.95 EACH

Color/Finish:
Satin Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Grohl

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 1 in

Hardware Included: Yes

Hardware Type: Pull

Height: 6-1/4 in

Material: Brass

Product Type: Cabinet Handle

Shape: Rectangular

Style: Traditional

Width: 6-1/4 in