Groove 16-1/8 x 22-1/4 in. Recessed Mount Medicine Cabinet in White Powder Coat

Part #SH263244  |  Item #7694995  |  Manufacturer Part #263244

$ 179.00 EACH

Color/Finish:
White Powder Coat

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Recess mount requires rough opening of: 14" L x 3" W (front to back) x 18" H ±1/2").
  • 3-1/2" storage depth.
  • Choose from surface or recess mount.
  • Includes two adjustable glass shelves.
  • 24 gauge steel cabinet body with White Powder Coat finish.
  • Galvanized piano hinge.
  • Magnetic catch with riveted striker plate.
  • Reversible door for left- or right-hand opening.

Specifications

Application: Residential

Collection: Groove

Color Finish: White Powder Coat

Color Finish Category: Whites

Depth: 4-1/8 in

Gauge: 24

Glass Type: Beveled

Height: 22-1/4 in

Installation Type: Recessed Mount

MA Approved: No

Material: Steel

Mirror Edge: Beveled Edge

Mirror Included: Yes

Mirror Shape: Rectangle

Number of Doors: 1

Number of Shelves: 2

Product Type: Medicine Cabinet

Size: 16-1/8 in x 22-1/4 in x 4-1/8 in

Style: Traditional

WaterSense Labeled: No

Weight: 12

Width: 16-1/8 in