Signature Hardware

Grumm Wall Mount Bathroom Sink in White

Part #SH434228  |  Manufacturer Part #SH434228

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting Hardware Included: No

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Grumm

Color Finish: White

Color Finish Category: Whites

Depth: 5 in

Drain Location: Center

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Length: 19-3/4 in

Material: Porcelain

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 19-3/4 in x 9-3/4 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 14 in x 7-1/2 in x 5 in

Sink Depth: 3-3/4 in

Sink Installation Type: Wall Mount

Sink Material: Porcelain

Vessel Only - FEI: No

WaterSense Labeled: No

Weight: 22

Width: 9-3/4 in