Signature Hardware

Hal 36 in. Steel Cabinet Barn Door Hardware in Stainless Steel

Part #SH441279  |  Item #7807005  |  Manufacturer Part #SH441279

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hal

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1-3/4 in

Hardware Type: Barn Door

Height: 6 in

Length: 36 in

Material: Steel