6 in. Steel Barn Door Hardware for 48 in. Track in Stainless Steel
Hal 6 in. Steel Barn Door Hardware for 48 in. Track in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Hal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/4 in
- Height:
- 6 in
- Length:
- 1-5/8 in
- Material:
- Steel
- Product Type:
- Barn Door Hardware
- Size:
- 1-5/8 in x 6 in x 1-3/4 in