6 in. Steel Barn Door Hardware for 60 in. Track in Stainless Steel

You last purchased this on
 
Signature Hardware

Hal 6 in. Steel Barn Door Hardware for 60 in. Track in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hal 6 in. Steel Barn Door Hardware for 60 in. Track in Stainless Steel

  • Fast #
  • Part #SH441281
  • Item #7807040
  • Manufacturer Part #441281
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Hal
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-3/4 in
Height:
6 in
Length:
1-5/8 in
Material:
Steel
Product Type:
Barn Door Hardware
Size:
1-5/8 in x 6 in x 1-3/4 in