Hal 6 in. Steel Barn Door Hardware in Black Powder Coat

Part #SH441273  |  Item #7807010  |  Manufacturer Part #SH441273

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Collection: Hal

Color Finish: Black

Color Finish Category: Blacks

Depth: 1-3/4 in

Height: 6 in

Length: 1-5/8 in

Material: Steel

Product Type: Barn Door Hardware

Size: 24 in x 6 in x 1-3/4 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Hal 6 in. Steel Barn Door Hardware in Black Powder Coat