72 in. Steel Cabinet Barn Door Hardware in Black
Hal 72 in. Steel Cabinet Barn Door Hardware in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-3/4 in
- Hardware Type:
- Barn Door
- Height:
- 6 in
- Length:
- 72 in
- Material:
- Steel