72 in. Steel Cabinet Barn Door Hardware in Stainless Steel

You last purchased this on
 
Signature Hardware

Hal 72 in. Steel Cabinet Barn Door Hardware in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hal 72 in. Steel Cabinet Barn Door Hardware in Stainless Steel

  • Fast #
  • Part #SH441282
  • Item #7807048
  • Manufacturer Part #441282
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Hal
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-3/4 in
Hardware Type:
Barn Door
Height:
6 in
Length:
72 in
Material:
Steel