Steel Barn Door Hardware in Black
Hal Barn Steel Barn Door Hardware in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Track sold separately.
- Fits doors 1-3/8" - 2" thick.
- Door is not included.
- 5-1/2" clearance needed above top of door.
- Recommended for indoor use only.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Hal Barn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Door Hardware Type:
- Barn Door
- Height:
- 12 in
- Length:
- 2-3/4 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Barn Door Hardware
- Size:
- 12 in
- Style:
- Rustic
- WaterSense Labeled:
- No
- Weight:
- 11-3/5 lb