Hal 36 in. Steel Cabinet Barn Door Hardware in Black

Part #944588  |  Manufacturer Part #SH441274

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hal

Color Finish: Black

Color Finish Category: Blacks

Depth: 1-3/4 in

Hardware Type: Barn Door

Height: 6 in

Length: 36 in

Material: Steel