Hal 24 in. Steel Cabinet Barn Door Hardware in Stainless Steel

Part #944589  |  Manufacturer Part #SH441278

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hal

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1-3/4 in

Hardware Type: Barn Door

Height: 6 in

Length: 24 in

Material: Steel