Signature Hardware

Halden Pedestal Bathroom Sink in White

Part #SH273599  |  Manufacturer Part #SH273599

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pedestal has partially open back for plumbing access.

Specifications

ADA Compliant: No

Application: Residential

Center Size: 4 in

Collection: Halden

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-1/2 in

Height: 33 in

Length: 18-7/8 in

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 18-7/8 in x 15-1/4 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Rectangular

Sink Bowl Size: 15 in x 8-1/2 in x 5-1/2 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Material: Porcelain

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 15-1/4 in