Console Sink with Traditional Top - 8" Widespread
Halyard Console Sink with Traditional Top - 8" Widespread
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Console Leg in Stainless Steel for 927507
Part #SHCL100PSS
Signature Hardware Single Bowl Porcelain Vanity Top in White
Part #SHCTT27218WH
Documents
Specifications
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Halyard
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Height:
- 31-7/8 in
- Length:
- 26-1/4 in
- Material:
- Porcelain, Stainless Steel
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 19 in x 12-1/2 in x 4-1/2 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Porcelain
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 26-3/4 in x 21-3/8 in
- Vessel Only:
- No
- Width:
- 21-3/8 in