Signature Hardware
Hand Forged Iron Double Coat Hook in Black Powder Coat
Part #SH247582 | Item #7694574 | Manufacturer Part #247582
Product Details
- Rust living finish. May transfer onto some fabrics.
Documents
Specifications
Color Finish: Black Powder Coat
Color Finish Category: Blacks
Height: 4-1/2 in
Material: Hand Forged Iron
Product Type: Hook
Projection: 1-7/8 in
Size: 2-5/8 in x 4-1/2 in x 1-7/8 in
Style: Traditional
Width: 2-5/8 in