Signature Hardware

Hand Forged Iron Extra Large Square Pyramid Clavos in Rust (Set of 6)

Part #SH339498  |  Manufacturer Part #SH339498

Color/Finish:
Rust

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of hand-forged iron.
  • To install, simply drill a small pilot hole and tap in with a rubber mallet.
  • For decorative purposes only.
  • Rust is oxidized iron, a living finish.

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Rust

Color Finish Category: Browns

Depth: 5/8 in

Hardware Type: Clavos

Length: 1-1/2 in

Material: Hand Forged Iron

Package Quantity: Set of 6

Product Type: Decorative Nail

Shape: Square

Size: Extra Large

Type: SH441788

UL Listed: No

Weight: 0.68

Width: 1-1/2 in