Hand Forged Iron Triple Hook in Rust
Hand Forged Iron Triple Hook in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rust living finish. May transfer onto some fabrics.
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Height:
- 4-1/2 in
- MA Approved -:
- No
- Material:
- Hand Forged Iron
- Number of Hooks:
- 3
- Product Type:
- Hook
- Projection:
- 2-1/2 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in