Hand Shower in Brushed Nickel
Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hose sold separately.
- Replacement item.
- Hand shower only.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 7-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 1-1/4 in