Hand Shower in Polished Brass

Part #SH224358  |  Item #7925726  |  Manufacturer Part #224358

$ 31.95 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hand shower only.
  • Hose sold separately.
  • Replacement item.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Hose Included: No

IAPMO Listed: No

Length: 7-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Pause Control: No

Trim Only: Yes

UL Listed: No

Width: 1-1/4 in