9-1/8 in. Cast Iron Shelf Bracket in White Powder Coat
Harridge 9-1/8 in. Cast Iron Shelf Bracket in White Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Capacity:
- 50 lb
- Collection:
- Harridge
- Color Finish Category:
- Whites
- Color Finish Name:
- White Powder Coat
- Depth:
- 9-1/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Shelf Bracket
- Height:
- 9-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 7/8 in
- Material:
- Cast Iron
- Width:
- 7/8 in