CCY LF 1.8 1HDL LEV BAR FCT PLT KIT
Hartfield CCY LF 1.8 1HDL LEV BAR FCT PLT KIT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Single Lever Handle Bar Faucet in Polished Chrome
Part #SHXCHA103CP
Signature Hardware Deck Plate in Polished Chrome
Part #SHDP100CP
- 360° Swivel spout grants access to all areas in and around the sink
- Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
- Faucet is constructed of brass ensuring a lifetime of durability
- Compliant with the Americans with Disabilities Act (ADA)
- Designed to be installed onto faucet decks up to 2-1/2 in thick
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Hartfield
- Deck Plate Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 9-5/16 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- Type:
- SHK449000