Hartfield HARTFIELD SINGLE-HOLE BAR FAUCET WITH DECK PLATE - CHROME

Part #SIG449000  |  Item #8107300  |  Manufacturer Part #449000

$ 299.00 EACH

Type:

SIG449000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • 360° Swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Designed to be installed onto faucet decks up to 2-1/2 in thick
  • Compliant with the Americans with Disabilities Act (ADA)

Lead Law Compliant

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Hartfield

Deck Plate Included: Yes

Handle Material: Brass

Handle Type: Lever

Lead Law Compliant: Yes

NSF Certified: Yes

Number of Handles: Single Handle

Spout Height: 9-5/16 in

Spout Reach: 6 in

Spout Type: Swivel

Type: SIG449000