Signature Hardware

Hartfield™ Single Lever Handle Bar Faucet in Polished Chrome

Part #SHXCHA103CP  |  Item #5134470  |  Manufacturer Part #SHXCHA103CP

$ 259.00 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Braided nylon supplies
  • Maximum deck thickness: 1-7/8"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Hartfield™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: UNEF

Faucet Height: 13-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Height: 13-3/8 in

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-11/16 in

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-5/16 in

Spout Reach: 6-1/8 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No