40 in. Outdoor Linear Shower Drain in Brushed Stainless Steel
Haslim 40 in. Outdoor Linear Shower Drain in Brushed Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- Haslim
- Color Finish Category:
- Stainless Steel
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Stainless Steel
- Drain Base Width:
- 6 in
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Brushed Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Grate Shape:
- Rectangle
- Length:
- 40 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Linear Shower Drain
- Trap Primer Connection:
- No