HAVERING BRASS DOOR CREMONE BOLT -
Havering HAVERING BRASS DOOR CREMONE BOLT -
Frequently Purchased Together
Product Details
- Install in doors up to 9 feet tall or customize the bolt rod by cutting it to the desired length
- Cremone bolt can either be surface mounted or recessed for added strength and durability
- Made of solid brass
- All necessary mounting hardware is included
- Covered under Signature Hardware's 10 year limited warranty
Documents
Specifications
- Collection:
- Havering
- Depth:
- 3 in
- Height:
- 108-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Type:
- S436161
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in