35-7/8 in. Floor Mount Vanity in White
Hawkins 35-7/8 in. Floor Mount Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top is selected, it will come with a backsplash.
- 2" diameter cutout for vessel sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- Application:
- Residential
- Collection:
- Hawkins
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Wood
- Mirror Included:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 2
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Size:
- 36 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 37 in