Hawkins 72 in. Floor Mount Vanity Double Cabinet in White

Part #SH407427  |  Item #7631170  |  Manufacturer Part #407427

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top is selected, it will come with a backsplash and a pair of white porcelain sinks
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

Application: Residential

Collection: Hawkins

Color Finish: White

Color Finish Category: Whites

Depth: 22 in

Height: 34-1/4 in

Installation Type: Freestanding

MA Approved: No

Material: [Wood, Mahogany]

Mirror Included: No

Number Of Pieces: 1 Piece

Number of Doors: 4

Number of Drawers: 1

Origin: Global

Product Type: Vanity

Size: 72 in

Vanity Top Shape: Rectangle

WaterSense Labeled: No

Width: 72 in