Hawkins *CVR* 48 MAHO VAN F/ RECT UM SINK B

Part #SH473716  |  Item #9372836  |  Manufacturer Part #473716

Type:

SH473716
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

Application: Residential

Collection: Hawkins

Color Finish: Black

Color Finish Category: Blacks

Depth: 22 in

Drain Location: Rear

Drain Opening: 1-1/2 in

Height: 39-1/8 in

Installation Type: Freestanding

Material: Mahogany

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Holes: 3 Hole

Origin: Global

Size: 48 in

Type: SH473716

Vanity Top Shape: Rectangle

Width: 48 in