18 in. Towel Bar in Oil Rubbed Bronze
Helsinki 18 in. Towel Bar in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18" bar measures 19-1/8" L overall with 17-3/4" centers
- Projects 2-3/4" from wall
- Made of solid brass
- All measurements are ± 1/2"
- Concealed mounting hardware included
- Decorative base plates measure 1-3/8" L x 2" H
Specifications
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 1-3/8 in
- Collection:
- Helsinki
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 1
- Overall Width:
- 19-13/100 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1.2 lb