20-3/4 in. Oval Tilting Mirror in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Helsinki 20-3/4 in. Oval Tilting Mirror in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Helsinki 20-3/4 in. Oval Tilting Mirror in Oil Rubbed Bronze

  • Fast #
  • Part #SH384368
  • Item #7631417
  • Manufacturer Part #384368
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Base for each bracket measures 1-3/4" L x 2" H.
  • All dimensions are ±1/2"
  • Beveled edge mirror.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Helsinki
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/4 in
Height:
24 in
Installation Type:
Wall Mount
MA Approved -:
No
Mirror Edge:
Beveled Edge
Mirror Shape:
Oval
Product Type:
Tilting Mirror
Shape:
Oval
Size:
24 in x 20-3/4 in x 2-3/4 in
Style:
Traditional
WaterSense Labeled:
No
Width:
20-3/4 in