Signature Hardware

Helsinki 34-3/4 in. Round Tilting Mirror in Oil Rubbed Bronze

Part #SH407032  |  Manufacturer Part #SH407032

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Beveled edge mirror.
  • Base for each bracket measures 1-3/4" L x 2" H.
  • All dimensions are ±1/2"

Documents

Specifications

Application: Residential

Collection: Helsinki

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Hardware Included: Yes

Height: 32 in

Installation Type: Wall Mount

Material: Brass

Mirror Edge: Beveled Edge

Mirror Included: Yes

Product Type: Mirror

Shape: Round

Size: 32 in x 34-3/4 in x 2-3/4 in

Style: Traditional

Type: Tilting Mirror

Width: 34-3/4 in