26-1/8 in. Towel Bar in Matte Black

You last purchased this on
 
Signature Hardware

Hibiscus 26-1/8 in. Towel Bar in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus 26-1/8 in. Towel Bar in Matte Black

  • Fast #
  • Part #SHHB24TBMB
  • Item #7781862
  • Manufacturer Part #448347
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 24" Towel Bar Overall Length: 26-1/8" L
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Hibiscus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/8 in
Hardware Included:
Yes
Height:
2-1/8 in
Installation Type:
Wall Mount
Length:
26-1/8 in
MA Approved -:
No
Material:
Metal
Number of Bars:
1
Overall Width:
26-1/8 in
Style:
Modern
WaterSense Labeled:
No
Weight:
2.15 lb
Weight Capacity:
2.23 lb