30 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Signature Hardware

Hibiscus 30 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus 30 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHHB30TBZBN
  • Item #7634332
  • Manufacturer Part #448348
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 30" Towel Bar Overall Length: 32-1/8" L
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Hibiscus
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
2-1/8 in
Installation Type:
Wall Mount
Length:
30 in
MA Approved -:
No
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Overall Width:
32-1/8 in
Product Type:
Towel Bar
Projection:
3-1/8 in
Shape:
Square
Style:
Modern
WaterSense Labeled:
No
Weight:
2.51 lb