4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Hibiscus 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Product Details
This product includes
Signature Hardware 24 in. Towel Bar in Brushed Nickel
Part #SHHB24TBZBN
Signature Hardware 1 Robe Hook in Brushed Nickel
Part #SHHBRHZBN
Signature Hardware Towel Ring in Brushed Nickel
Part #SHHBTRZBN
Specifications
- Collection:
- Hibiscus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Material:
- Metal
- Product Type:
- Bathroom Accessory Set
- Type:
- SHK447191
- Weight:
- 6.19 lb
- Width:
- 2-1/8 in