Signature Hardware

Hibiscus 59 x 29-1/2 in. Freestanding Bathtub in White

Part #SHHBFSO5930WH  |  Manufacturer Part #SHHBFSO5930WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes integral linear overflow and white toe tap drain
  • Filler can be deck mounted
  • Access panel for filler installation
  • Drain included - yes (White toe tap)
  • Overall size: 59" x 29-1/2" x 22-13/16"
  • Height to overflow: 14-1/4"

Specifications

ADA Compliant: No

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 57.8 gal

Collection: Hibiscus

Color Finish: White

Color Finish Category: Whites

Depth: 14-1/4 in

Drain Location: Center

GSA Approved: No

Height: 22-13/16 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 59 in

Material: Acrylic

Overall Length: 59 in

Overall Width: 29-1/2 in

Size: 59 in x 29-1/2 in

UL Listed: No

Width: 29-1/2 in