Single Function Hand Shower Set in Matte Black - Hose Included
Hibiscus Single Function Hand Shower Set in Matte Black - Hose Included
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Material Type:
- ABS
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Spray Type:
- Full
- Type:
- SHK449403
- WaterSense Labeled:
- Yes