Square Closed Towel Ring in Matte Black
Hibiscus Square Closed Towel Ring in Matte Black
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Ring Type:
- Closed
- Shape:
- Square
- Style:
- Modern
- WaterSense Labeled:
- No