Hibiscus TSTC AND VOL CNTL

Part #SHK448272  |  Item #8489748  |  Manufacturer Part #SH448272

$ 638.00 EACH

Type:

SHK448272
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Hibiscus

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Origin: Global

Trim Only: Yes

Type: SHK448272

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No