Hibiscus TSTC AND VOL CNTL

Part #SHK448277  |  Item #8489732  |  Manufacturer Part #SH448277

$ 880.00 EACH

Type:

SHK448277
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Hibiscus

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Origin: Global

Size: 4-3/8 in x 6-5/8 in

Trim Only: No

Type: SHK448277

UL Listed: No

Valve Body Material: Bronze

Valve Size: 3/4 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No