Single Handle Thermostatic Valve Trim Set in Matte Black - 3/4 in. Valve Included

You last purchased this on
 
Signature Hardware

Hibiscus Single Handle Thermostatic Valve Trim Set in Matte Black - 3/4 in. Valve Included

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hibiscus Single Handle Thermostatic Valve Trim Set in Matte Black - 3/4 in. Valve Included

  • Fast #
  • Part #SHK448264
  • Item #8489765
  • Manufacturer Part #SH448264
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Hibiscus
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3 in
Escutcheon Height:
6-5/8 in
Escutcheon Width:
6-5/8 in
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Trim Only:
No
Type:
SHK448264
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No