Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain Assembly in Matte Black
This product has been replaced by
Manufacturer Part #SHWSCHB807MB
Hibiscus Two Handle Widespread Bathroom Sink Faucet with Pop-Up Drain Assembly in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet utilizes ceramic disc valves for the most reliable drip-free performance on the market
- Finished matched pop-up drain assembly included
- Faucet is constructed of brass ensuring a lifetime of durability
- WaterSense labeled; conserves water while continuing to deliver exceptional performance
- Connects to water supply using a 1/2 in IPS connection
- Conforms to the standards set out by the Americans with Disabilities Act (ADA)
- Designed to accommodate mounting decks up to 3-1/16 in thick
- Installs into 3 faucet holes with 8 in. centers
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Hibiscus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 2-5/16 in
- Handle Type:
- Lever
- Height:
- 5-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-5/8 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 3-1/16 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Bathroom Faucet
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 6 in
- Spout Swivel:
- No
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 8 lb
- Width:
- 7-13/16 in