37469 x 16-1/2 in. Round Dual Mount Bathroom Sink in White

You last purchased this on
 
Signature Hardware

Amberley™ 37469 x 16-1/2 in. Round Dual Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Amberley™ 37469 x 16-1/2 in. Round Dual Mount Bathroom Sink in White

  • Fast #
  • Part #SHV100WH
  • Item #7919711
  • Manufacturer Part #SHV100WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 15-3/4" x 15-3/4" x 5-7/8"
  • Constructed from Grade A fireclay; extremely durable and able to resist temperatures up to 2700 degrees
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • Fully glazed, 2-1/4" trapway
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Interior Sink Basin Size (Length x Width): 15" x 15"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
Basin Depth:
3-22/25 in
Basin Length:
15 in
Basin Width:
15 in
Brand Model Compatibility:
MIRAM240 Toilet Bowl
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Amberley™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
Height:
12-13/16 in
IAPMO Listed -:
Yes
Length:
8-1/2 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
15 in x 15 in
Sink Depth:
3-7/8 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
16-1/2 in