Signature Hardware

Hibiscus Wall Mount Pivoting Toilet Paper Holder in Polished Chrome

Part #SHHBTHCP  |  Manufacturer Part #SHHBTHCP

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All metal construction
  • Mounting hardware included

Specifications

Base Plate Height: 2-1/8 in

Base Plate Width: 2-1/8 in

Collection: Hibiscus

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-27/100 in

Hardware Included: Yes

Height: 2-1/8 in

Installation Type: Wall Mount

Length: 9-1/2 in

Material: Metal

Mount Type: Wall

Product Type: Toilet Paper Holder

Style: Modern

Weight: 2.13