Holliston 26 in. Towel Bar in Oil Rubbed Bronze

Part #SH339046  |  Item #7893749  |  Manufacturer Part #SH339046

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base plates measure 2-1/2" diameter.
  • Includes mounting hardware.

Specifications

Application: Residential

Base Plate Height: 2-1/2 in

Base Plate Width: 2-1/2 in

Collection: Holliston

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 26 in

Material: Brass

Number of Bars: 1

Style: Transitional

Weight: 1.2