Hollyn Single Handle Dual Function Shower System in Chrome

Part #SH443743  |  Item #7941719  |  Manufacturer Part #SH443743

$ 999.00 EACH

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Hollyn

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-7/8 in

Escutcheon Width: 5-3/4 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 13 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Dual

Spray Type: [Rainfall, Waterfall]

Trim Only: Yes

UL Listed: No

Valve Type: Thermostatic Valve

WaterSense Labeled: No