Single Handle Dual Function Shower System in Chrome

You last purchased this on
 
Signature Hardware

Hollyn Single Handle Dual Function Shower System in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Hollyn Single Handle Dual Function Shower System in Chrome

  • Fast #
  • Part #SH443753
  • Item #7941884
  • Manufacturer Part #443753
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Hollyn
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-3/4 in
Escutcheon Width:
15-5/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
No
Hose Length:
60 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Pause Control:
No
Shower Arm Reach:
13 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
Rain, Waterfall
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Thermostatic, Transfer & Diverter