Honeycomb 12 x 12 in. Residential Brass Ceiling & Sidewall Register in Antique Brass

Part #SH327375  |  Item #7743491  |  Manufacturer Part #327375

$ 149.00 EACH
(Pricing is for Antique Brass)

Color/Finish:
Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.
  • Louver control extends 5/8" H from vent.
  • Includes two 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Honeycomb

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 12 in

MA Approved: No

Material: Brass

Overall Length: 13-3/8 in

Overall Width: 12-7/8 in

WaterSense Labeled: No

Width: 12 in